0
1
2
3
4
5

DHP482Z 18V LXT Combi Drill (Body Only)

Order Code: ZT3594526S

£64.99 Inc VAT (20%)


Description

Though small and compact, this cordless combi drill has 21 torque settings, metal gears and loads more quality features

The Makita DHP482 is a compact Combi Drill with an overall length of only 198mm. Although small it is packed with features like 21 different torque settings, hammer action and bright twin LED job lights for working in dark conditions. It also has an all-metal gearbox for long life and a soft-grip handle designed to maximise thrust right to the bit. Sold without battery or charger in a cardboard carton.

Features:

Electric brake

Mechanical 2-speed control

Variable speed control trigger

Forward/reverse rotation

Twin LED job light

Ergonomic soft grip handle

Compact overall length of 198mm

Single sleeve keyless chuck

Lightweight design

Battery protection circuit

All metal gears

Comes With:

Belt Clip

Double ended screwdriver bit

Specification:

Battery Type: Li-ion

Voltage: 18V

Max. in Masonry: 13mm

Max. in Steel: 13mm

Max. in Wood: 38mm

Max. Fastening Torque: S/H 36/62 Nm

Chuck Capacity: 1.5 - 13mm

Torque Settings: 21 + Drill

No Load Speed Hi: 0 - 1, 900rpm

Low: 0 - 600rpm

Blows per Minute Hi: 0 - 28, 500bpm

Low: 0 - 9, 000bpm

Weight: 1.8kg

See full description
Specifications for DHP482Z 18V LXT Combi Drill (Body Only)
  • Chuck Capacity
    1.5 - 13mm
  • Product Type
    Combi Drill
  • Voltage
    18V
  • Weight
    1.8kg
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome