DHP484ZJ 18V LXT Brushless Combi Drill (Body Only) in Makpac Case

Order Code: ZT2604042S

£119.99 Inc VAT (20%)


Description

Makita DHP484ZJ 18V Brushless Combi Drill (Body Only) in MakPac Case The Makita DHP484ZJ is an 18V combi drill with a fully brushless motor. Based on the current model DHP480, it has been precision engineered to be up to 50% more efficient. Its keyless chuck allows for faster accessory changes for more efficient working and the LED job light illuminates the working area. Without brushes in place to apply friction a Brushless motor can produce a greater measure of torque per weight. Its compact overall length of only 182mm ensures optimum handling for all-day use and all-metal gear construction makes this model extremely durable and long-lasting. Features: Brushless motor increases product life and improves power output for demanding tasks The electric brake will shut down the machine should it slip to increase user safety 2 mechanical gears Variable speed control by trigger Forward/reverse rotation LED job light to illuminate the workpiece Compact Overall Length of 182mm Keyless Chuck Aluminium Gear Housing All-metal gear construction Ergonomic soft grip Comes With: Belt Clip MakPac Type 2 Carry Case Specification: Voltage: 18V Capacity in Steel: 13mm Capacity in Wood: 38mm Chuck Capacity: 1.5 - 13mm Capacity in Masonry: 13mm Blows per Minute (Hi) - ipm: 0 - 30,000 ipm Blows per Minute (Lo) - ipm: 0 - 7,500 ipm Noise sound pressure: 88 dB(A) Noise sound power: 99 dB(A) Noise K factor: 3 dB(A) No Load Speed (Hi): 0 - 2,000rpm No Load Speed (Lo): 0 - 500rpm Torque Settings: 21 + drill Max. Fastening Torque (Soft Joint): 30Nm Max. Fastening Torque (Hard Joint): 54Nm Vibration K factor: 1.5 m/sec_ Vibration: Impact drilling into concrete: 8.0 m/sec_ Vibration: Drilling into metal: 2.5 m/sec_ Net weight: 1.8kg

See full description
Specifications for DHP484ZJ 18V LXT Brushless Combi Drill (Body Only) in Makpac Case
  • Product Type
    Combi Drill
  • Voltage
    18V
  • Chuck Capacity
    1.5 - 13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome