0
1
2
3
4
5

DLX2507TJ 18V LXT DHP489 Combi Drill & DTD153 Impact Driver Twin Pack (2 x 5.0Ah Batteries)

Order Code: ZT4028331S

£369.99 Inc VAT (20%)


Description

The Makita DLX2507TJ Brushless Compact Twin Pack (2 x 5.0Ah Batteries)

The Makita DLX2507TJ consists of the DHP489 18V Brushless Combi Drill and DTD153 18V Brushless Impact Driver with 2 x 5.0Ah Batteries and a DC18RC Charger in a Makpac Case. The DHP489 is extremely compact with an overall length of only 178mm. Although small it is packed with features like 21 different torque settings, hammer action and bright twin LED job lights. The DTD153 includes a one-touch sliding chuck for rapid bit change and variable speed forward/reverse rotation.

DHP489 Combi Features:​
Achieve exceptional drilling capacity, effortlessly tackling 2x lumber with up to 1" ship auger bit in high speed mode
Robust keyless drill chuck with single metal sleeve
Metal gear housing
LED light illuminates the work site
Battery protection system automatically shuts off power when the battery level is low
DTD153 Driver Features:
A compact and light brushless impact driver with a hex. 1/4" drive shank
A small and light tool that is easy to use but offers a max. fastening torque of 170 Nm
Suitable for quick driving
A handy LED light for added lighting
Comes With:
2 x BL1850B 5.0Ah batteries
DC18RC Charger
MakPac Type 3 Case
Specification:
DHP489:​
No load speed: 0 - 550/1800 min⁻¹
Max. fastening torque Hard/Soft: 73/40Nm
Torque setting: 21
Impacts per Minute (IPM) : 0 - 8250/27000min⁻¹
Max. Drilling Diameter in Masonry: 16mm
Max. Drilling Diameter in Steel: 13mm
Drill Chuck Capacity: 1, 5 - 13mm
Tool weight with battery: 1.8 - 2.5kg
Product Dimensions (L x W x H) :: 175 x 81 x 261mm
Drilling Capacity Wood (Auger Bit) : 38mm
Drilling Capacity Wood (Self-feed bit) : 51mm
DTD153:
​No load speed: 0 - 3400 min⁻¹
Max Fastening Torque Impact Drill: 170 Nm
Tightening Capacity Standard Bolt: M5 - M16
Impacts per Minute: 0 - 3600 min⁻¹
Sound Power Level (LWA) : 107 dB (A)
Sound Pressure Level (LpA) : 96 dB (A)
Noise Uncertainty (K Factor) : 3 dB (A)
Vibration Level (3 axes) , Fastening Bolt: 13, 0 m/s²
Vibration Uncertainty (K Factor) : 1, 5 m/s²
Product Dimensions (L x W x H) : 126 x 79 x 238 mm
Driving Shank: 1/4 "
Tool weight with battery: 1.3 - 1.6 kg

See full description
Specifications for DLX2507TJ 18V LXT DHP489 Combi Drill & DTD153 Impact Driver Twin Pack (2 x 5.0Ah Batteries)
  • Voltage
    18V
  • Product Type
    Twin Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome