DV18DBFL2JMZ Combi Drill Cordless 18V 2X3.0AH Lithium-ion

Order Code: ZT1040030P

£269.99 Inc VAT (20%)


Description

Features:

- Lightweight slide-in Li-Ion batteries
- Forward & reverse switch
- LED spotlight illuminates workpiece
- Battery level indicator
- Metal belt clip
- 13mm metal keyless chuck with ratcheting lock
- Spindle lock
- Soft grip handle

See full description
Specifications for DV18DBFL2JMZ Combi Drill Cordless 18V 2X3.0AH Lithium-ion
  • Steel Drilling Capacity
    13mm
  • Overall Length
    189mm
  • Weight
    1.7kg
  • Masonry Drilling Capacity
    13mm
  • Wood Drilling Capacity
    50mm
  • Battery Capacity
    3A·h
  • MFR Part No.
    DV18DBFL2JMZ
  • No Load Speed
    Lo: 0 - 400rpm
    Hi: 0 - 1,800rpm
  • Chuck Type
    Keyless
  • Battery Type
    Lithium-ion
  • Maximum Hard Torque
    70Nm
  • Model Number
    DV18DBFL2JMZ
  • Blows per Minute
    Low: 0-6000
    High: 0-27000
  • Series
    DV18DBFL2JMZ
  • Number of Torque Settings
    22+2
  • Brushed or Brushless
    Brushless
  • Chuck Size
    13mm
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome