GSB 12V-15 1X2.0AH 1X4.0AH GAL12V-20 Accessories&Toolbag 12V Combi

Order Code: ZT2531630S

£229.99 Inc VAT (20%)


Description

The Bosch® 12V drill driver offers a powerful yet compact solution for drilling and driving tasks in wood, steel, and masonry up to respective diameters of 19mm, 10mm, and screw sizes up to 7mm. Fortified with Electronic Cell Protection, this combi drill protects against overload, overheating, and deep discharge, enhancing tool longevity.

Features and Benefits
• Achieve ideal power and size with 30Nm hard torque and 0-1,300 rpm
• Enjoy optimum handling in tight spaces and overhead work with its compact design
• Ensure durability with Electronic Cell Protection, preventing overload, overheating, and deep discharge

See full description
Specifications for GSB 12V-15 1X2.0AH 1X4.0AH GAL12V-20 Accessories&Toolbag 12V Combi
  • MFR Part No.
    06019B697K
  • Series
    GSB 12V-15
  • No Load Speed
    1300rpm
  • Chuck Size
    10mm
  • Blows per Minute
    19500
  • Chuck Type
    Keyless
  • Brushed or Brushless
    Brushed
  • Voltage
    12V
  • Battery Type
    Lithium-Ion
  • Maximum Hard Torque
    30Nm
  • Number of Torque Settings
    20+1
  • Maximum Soft Torque
    15Nm
  • Battery Capacity
    4A·h
    2A·h
  • Number of Batteries Supplied
    2
  • Model Number
    GSB 12V-15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome