GSB 18V-150 C Professional Combi Drill 18V 2 x 8.0Ah ProCORE18V Li-ion - BSH6019J5172

Order Code: ZT4037839S

£729.99 Inc VAT (20%)


Description

This Bosch GSB 18V-150 C Professional Combi Drill is supplied with: 2 x 18V 8.0Ah ProCORE18V Li-ion Batteries*. 1 X GAL 1880 CV Quick Charger. 1 x Auxiliary Handle. 1 x GCY 42 Professional Bluetooth Low Energy Module. 1 x L-BOXX inlay for tool. 1 x L-BOXX 136. *ProCORE18V Li-ion Batteries deliver the same performance as standard batteries with an optimised size and weight.

Specifications for GSB 18V-150 C Professional Combi Drill 18V 2 x 8.0Ah ProCORE18V Li-ion - BSH6019J5172
  • Power Source
    Cordless 18V
  • Battery Supplied
    2 x 8.0Ah ProCORE18V Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome