GSB 18V-21 (Body Only, Carton) 18V Combi

Order Code: ZT2531615S

£129.99 Inc VAT (20%)


Description

The GSB 18V-21 Professional is an entry-level cordless combi drill, which provides dependable performance in basic drilling and driving tasks. With 55Nm of torque, this Bosch® combi drill handles drilling in wood (up to 35mm), steel (up to 13mm), and masonry (up to 10mm) with an impact drilling function.

Features and Benefits
• Achieve necessary performance with 55Nm of hard torque for basic drilling and drill driving
• Reliable, durable and professional quality with a full-metal gearbox and Electronic Cell Protection
• Quality workmanship facilitated by a professional design with a keyless 13mm chuck

Typical Applications
• Drilling holes in wood, metal, and masonry
• Driving screws into various materials

See full description
Specifications for GSB 18V-21 (Body Only, Carton) 18V Combi
  • MFR Part No.
    06019H1176
  • Series
    GSB 18V-21
  • Blows per Minute
    27000
  • No Load Speed
    1800rpm
  • Maximum Hard Torque
    55Nm
  • Chuck Size
    13mm
  • Maximum Soft Torque
    21Nm
  • Steel Drilling Capacity
    10mm
  • Voltage
    18V
  • Number of Torque Settings
    20+2
  • Chuck Type
    Keyless
  • Masonry Drilling Capacity
    10mm
  • Wood Drilling Capacity
    35mm
  • Brushed or Brushless
    Brushed
  • Battery Type
    Lithium-Ion
  • Model Number
    GSB 18V-21

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome