GSB 18V-55 Professional Combi Drill 18V 1 x 2.0Ah Li-ion

Order Code: ZT3949507S

£149.99 Inc VAT (20%)


Description

GSB 18V-55 Professional Combi Drill
Bosch GSB 18V-55 Professional Combi Drill with brushless motor. The ideal starter tool with a high performance, it easily maximises efficiency on the jobsite. Its robust 13mm Roehm metal chuck delivers an ideal power transfer for the widest range of drilling, impact drilling, and screwdriving applications. The drill driver´s brushless motor ensures an extensive tool lifetime and longer battery runtimes. Electronic Motor Protection prevents overload and ensures a longer tool lifetime.

Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.

Specifications:

Chuck Capacity: 13mm.
No Load Speed: 0-460/0-1, 800/min.
Torque (Soft/Hard) : 28/55Nm.
Torque Settings: 20+2.
Max. Screw Diameter: 10mm.
Max. Drilling Diameter: Wood 35mm, Steel 13mm, Masonry 13mm.
Weight: 1.0kg excl. battery.

See full description
Specifications for GSB 18V-55 Professional Combi Drill 18V 1 x 2.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Battery Supplied
    1 x 2.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome