GSB 18V-60C Professional 18V Brushless Combi Drill W/2 x 4AH ProCORE Battery & L-Boxx
0
1

GSB 18V-60C Professional 18V Brushless Combi Drill W/2 x 4AH ProCORE Battery & L-Boxx

Order Code: ZT1404059X

£399.99 Inc VAT (20%)


Description

The GSB 18 V-60 C Combi Drill includes the highly efficient EC brushless motor along with sensor technology: host of sensors constantly feedback to the tool's electronic control unit so that performance, precision and safety are maximised.

Tool Features:
■ High durability and quality: Full metal chuck and brushless motor
■ Compact & Ergonomic with a short head length and new grip shape
■ Connected: Customize electronic setting or get news on the status your tool by your digital hub the Toolbox App on your smart phone or tablet
■ 100% Compatibility: 18V system.

Compatible with the Bosch Connectivity System, when used with the GCY 30-4 connection module (sold separately) enables user to configure custom settings and adapt them to suit specific tasks. Users can, for instance, set the 'KickBack Control' function to trigger earlier via their smartphones. Users also receive warning messages via the app when the motors of their tools are stopped, for instance due to overheating.

This app also provides tradespeople with access to "TrackMyTools", the "Measuring Master App" for documenting measured values, and the existing functions of the Toolbox App such as a measurement camera, a building documentation, a unit converter and the mobile catalogue for professional power tools from Bosch. Extensions to the Bosch Toolbox App are available for free in the Google Play Store and in the Apple App Store for smartphones with Android and IOS operating systems

See full description
Specifications for GSB 18V-60C Professional 18V Brushless Combi Drill W/2 x 4AH ProCORE Battery & L-Boxx
  • Overall Length
    248mm
  • Masonry Drilling Capacity
    13mm
  • Maximum Hard Torque
    60Nm
  • Blows per Minute
    -28,500
  • Chuck Size
    13mm
  • Maximum Soft Torque
    31Nm
  • MFR Part No.
    06019G2177
  • Chuck Type
    Keyless
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-Ion
  • Number of Torque Settings
    20+1
  • Weight
    1.9kg
  • Battery Capacity
    4.0A·h
  • Steel Drilling Capacity
    13mm
  • Model Number
    GSC 18V-60C
  • Wood Drilling Capacity
    38mm
  • Brushed or Brushless
    Brushless
  • Includes
    L-Boxx Toolbox, 2x 4AH ProCore Battery Pack
  • No Load Speed
    600 - 1,900rpm
  • Voltage
    18V
  • Series
    GSB 18V-60C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome