M18 ONEPD2 - 502X M18 Fuel One-Key Combi Drill with 2X 5.0AH Battery and Charger in Heavy Duty Carry Case

Order Code: ZT1252121X

£759.99 Inc VAT (20%)


Description

Tool Features:

• Higher power efficiency under load - outstanding torque of 135Nm

• Compact design of 175 mm length for access into tight spaces.

• Advanced heavy duty chuck providing increased bit grip.

• Connect via Bluetooth® with the Milwaukee® ONE-KEY™ app

• Customise anti-kickback control via ONE-KEY™ app.

• ONE-KEY™ tool tracking & security offers a cloud-based inventory management platform that supports both location tracking and theft prevention.

• Save up to 4 custom settings to the tools memory for fast selection on the jobsite.

• Configure to any application choosing optimum tool settings for repeatable precision.

• Control speed, torque, start and end speeds, anti-kickback functions and LED.

• All metal reversible belt clip to hang your tool quickly and easily.

• Flexible battery system: works with all Milwaukee® M18™ batteries

See full description
Specifications for M18 ONEPD2 - 502X M18 Fuel One-Key Combi Drill with 2X 5.0AH Battery and Charger in Heavy Duty Carry Case
  • Model Number
    M18ONEPD2-502X
  • Masonry Drilling Capacity
    16mm
  • Battery Capacity
    5.0A·h
  • Maximum Hard Torque
    135Nm
  • No Load Speed
    Hi: 0 - 2000rpm
    Lo: 0 - 550rpm
  • Steel Drilling Capacity
    13mm
  • Chuck Type
    Keyless
  • Wood Drilling Capacity
    89mm
  • Brushed or Brushless
    Brushless
  • Chuck Size
    13mm
  • Voltage
    18V
  • Blows per Minute
    0 - 32000
  • Weight
    2.2kg
  • Battery Type
    Lithium-Ion
  • Overall Length
    175mm
  • MFR Part No.
    4933464528
  • Number of Batteries Supplied
    2
  • Series
    M18
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome