0
1
2

Maxxpack Ultra Brushless Combi Drill 18V Bare Unit

Order Code: ZT3248465S

£75.99 Inc VAT (20%)


Description

The Batavia MAXXPACK ULTRA Brushless Combi Drill is the perfect tool for all your drilling and driving projects. Whether you are looking for a powerful combi drill for your home renovation or a tool for your professional projects.Thanks to the impact function, this tool can even be used for drilling in stone and masonry.

Equipped with a brushless motor, which results in a longer run time, more power and a longer lifetime, compared to a 'normal' Combi Drill. It also features an electronic speed control, to deliver the power you need for tough projects and ultimate control for the more delicate surfaces.

MAXXPACK ULTRA has been specially designed for tough applications. Tested and approved for and by the professional, with a two-year warranty.

Specifications:

Chuck: 2-13mm.
No Load Speed: 0-500/0-1, 800/min.
Impact Rate: 0-28, 800/bpm.
Max. Torque: 60Nm.
Weight: 1.28kg.

This Batavia MAXXPACK ULTRA Brushless Combi Drill comes as a Bare Unit, NO battery or charger. Supplied in a carry case with: 6 x Drill Bits, 6 x Screw Bits and 1 x Bit Holder.

See full description
Specifications for Maxxpack Ultra Brushless Combi Drill 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    60Nm
  • No Load Speed
    0-500/0-1, 800rpm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome