832411-9 Medium Wide Mouth Tool Bag 520 x 300 x 290mm
0
1

832411-9 Medium Wide Mouth Tool Bag 520 x 300 x 290mm

Order Code: ZT2602613SCopy

£33.99 Inc VAT (20%)


Description

Tool Bag made of thick nylon woven material with High Vis Strips The Makita 832411-9 Tool Bag is made of thick nylon woven material. It has 4 internal pockets and 6 external pockets. The zip to opens the bag wide to its full dimensions of 520mm x 300mm with a depth of 290mm. This feature is great for selecting tools that can be stacked vertically in the 4 internal pockets. The base is padded which adds rigidity and provides protection. The Tool Bag has a High Vis Strip on both sides and has 2 loops should you wish to add a shoulder strap (not included). The wide strapped carry handles can be joined together with a padded velcro style cuff for added comfort. Features: Thick nylon woven material Wide mouth for tool selection 6 external pockets 4 internal pockets High Vis Strips Specification: Length: 520mm Width: 300mm Height: 290mm

See full description
Specifications for 832411-9 Medium Wide Mouth Tool Bag 520 x 300 x 290mm
  • Product Type
    Tool Bag
  • Length
    520mm
  • Height
    290mm
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome