BS 12 BLQ Brushless Drill Driver 12V 2 x 4.0Ah Li-ion

Order Code: ZT4792153S

£259.99 Inc VAT (20%)


Description

The Metabo BS 12 BLQ Brushless Drill Driver has a compact, lightweight design with optimal power for demanding applications.Uses the Metabo Quick System: quick change of bit retainer and bits, for flexible working.The integrated LED work light with night light function provides optimal brightness in the work area. There is also a handy belt hook and bit holder can be fixed either on the right or left side. Supplied with:2 x 12V 4.0Ah Li-ion Batteries, 1 x Quick-change Chuck, 1 x Quick-change Angle Adaptor, 1 x Quick-change Offset Attachment, 1 x ASC 55 Chargerand 1 x MetaBOX 118. Specifications: Chuck Capacity: 1.5-10mm.No Load Speed: 0-500/0-1, 650/min.Max. Torque - Soft/Hard: 18/45Nm.Adjustable Torque: 0.5 - 5Nm.Capacity: Steel 10mm, Wood 25mm.Weight: 1.1kg (with battery) .

See full description
Specifications for BS 12 BLQ Brushless Drill Driver 12V 2 x 4.0Ah Li-ion
  • Chuck Type
    10mm
  • Power Source
    Cordless 12V
  • Maximum Torque
    45Nm
  • Battery Supplied
    2 x 4.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome