GSR 12V-15 FC 12V FlexiClick Drill Driver with 4X Chucks Attachments, 2 x 2.0AH Batteries, Charger and L-Boxx Carry Case - 06019F6070
0
1
2
3
4

GSR 12V-15 FC 12V FlexiClick Drill Driver with 4X Chucks Attachments, 2 x 2.0AH Batteries, Charger and L-Boxx Carry Case - 06019F6070

Order Code: ZT1188779XCopy

£249.99 Inc VAT (20%)


Description

The GSR 12V-15 FC drill driver with the Bosch Flexi-Click system offers full flexibility providing the optimum solution in every work situation. Thanks to the multiple solutions available in one kit, you can easily perform tasks in compact and awkward environments such as screwdriving and drilling in tight spaces or close to solid edges.

Features and Benefits
• Easy to operate with one click - the Bosch® Flexi-Click adapters are easy and quick to fix on the tool body
• Rotatable chucks help in tight situations
• Integrated lockable bit holder accepts all common standard bits
• Compact and lightweight design for precise and ease of use
• Integrated LED light for illuminating the work area
• 100% compatible with current Bosch® Professional 10.8v batteries
• Expandable with more attachments available

Contents
• 2 x 2.0Ah Li-ion batteries
• 4 x Adaptors (drill chuck, bit holder, angle and offset angle)
• 1 x Fast Charger
• 1 x L-Boxx Carry Case

See full description
Specifications for GSR 12V-15 FC 12V FlexiClick Drill Driver with 4X Chucks Attachments, 2 x 2.0AH Batteries, Charger and L-Boxx Carry Case - 06019F6070
  • Steel Drilling Capacity
    10mm
  • Battery Capacity
    2A·h
  • Model Number
    GSR 12V-15 FC
  • Torque Range
    15 - 30
  • MFR Part No.
    0 601 9F6 070
  • Wood Drilling Capacity
    30mm
  • Brushed or Brushless
    Brushed
  • Chuck Type
    Keyless
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    2
  • Overall Length
    132mm
  • No Load Speed
    0 to 400rpm
    0 to 1300rpm
  • Contents
    1x GSR 12 V-15 Drill Driver
  • Voltage
    12V
  • Chuck Size
    10mm
  • Weight
    0.8 (including battery)kg
  • Length
    132mm
  • Item
    Cordless Drill Driver
  • Power Source
    Cordless
  • Includes
    1x Belt Holster
  • Chuck Capacity
    10mm
  • Capacity
    Steel Drilling Capacity: 10 mm
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Maximum Torque
    30Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome