GSR 12V-35 12V Brushless 2 Speed Drill Driver, 2X 3.0AH Battery Packs in L-Boxx
0
1
2
3

GSR 12V-35 12V Brushless 2 Speed Drill Driver, 2X 3.0AH Battery Packs in L-Boxx

Order Code: ZT1257546X

£269.99 Inc VAT (20%)


Description

Compact design enables optimum handling, especially when working overhead or in tight spaces. Excellent performance-to-size ratio: 35 Nm hard torque, 0-1,750 rpm, 154-mm head length. Brushless motor along with Electronic Motor Protection prevents overload and ensures a longer tool lifetime.

Features and Benefits
■ Very compact design for perfect handling, even in the tightest spaces and overhead
■ Maintenance free Brushless motor and extended tool life
■ LED Work light
■ Reverse feature to un-jam drill bits and loosen screws and bolts
■ 2 speed all metal gearbox for correct speed selection to match application
■ Bosch electronic motor and cell protection
■ charge Level indicator
■ Soft grip

See full description
Specifications for GSR 12V-35 12V Brushless 2 Speed Drill Driver, 2X 3.0AH Battery Packs in L-Boxx
  • Steel Drilling Capacity
    10mm
  • Wood Drilling Capacity
    32mm
  • Number of Batteries Supplied
    2
  • Torque Range
    20 - 35
  • Battery Capacity
    3A·h
  • MFR Part No.
    06019H8070
  • Voltage
    12V
  • Contents
    2x Battery GBA 12V 3.0Ah
    L-BOXX 102
    GSR 12V-35 Drill Driver
    Quick Charger GAL 12V-40
  • Model Number
    GSR 12V-35
  • Battery Type
    Lithium-Ion
  • Weight
    0.75kg
  • Brushed or Brushless
    Brushless
  • Chuck Size
    10mm
  • Chuck Type
    Keyless
  • No Load Speed
    0 to 460/1750rpm
  • Item
    Cordless Drill Driver
  • Includes
    2x Battery GBA 12V 3.0Ah
    Quick Charger GAL 12V-40
    L-BOXX 102
    GSR 12V-35 Drill Driver
  • Capacity
    Steel Drilling Capacity: 10 mm
    Wood Drilling Capacity: 32 mm
  • Power Source
    Cordless
  • Chuck Capacity
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome