GSR 12V-35 FC 12V Cordless Brushless FlexiClick Drill Driver with Full Attachment Kit - Body Only Version - No Batteries or Charger Supplied
0
1

GSR 12V-35 FC 12V Cordless Brushless FlexiClick Drill Driver with Full Attachment Kit - Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1257553XCopy

£249.99 Inc VAT (20%)
£259.993.5% off


Description

The Bosch® GSR 12V-35 FC Professional cordless drill driver with brushless motor delivers flexibility with its innovative FlexiClick System. This cordless drill driver includes four interchangeable attachments allowing up to eight configurations for drilling and driving tasks.

Features and Benefits
• Flexible system with four attachments and eight configurations to cover multiple applications
• One-click interface on GSR shows if the attachment is tightly fixed to the tool
• The right angle attachment can be used alone or can be combined with each of the other three attachments
• The right angle and offset adapters are rotatable in sixteen different positions without the need to remove them from the tool
• Extremely compact design (115mm head length) enables optimum handling in the tightest corners or overhead
• Brushless motor ensures long tool lifetime

Contents
• 1x FlexiClick drill driver
• 1x 10mm drill chuck
• 1x lockable bit holder
• 1x right angle adaptor
• 1x offset angle adaptor
• 1x L-Boxx

Typical Applications
• Ideal for drilling and driving screws in wood, metal, and plastic during construction projects
• Perfect for assembling furniture, cabinets, and shelves where precise drilling and screwdriving are required
• Useful for installing electrical fixtures, junction boxes, and conduits in residential and commercial settings
• Suitable for installing HVAC components, ductwork, and vents in confined spaces
• Used for drilling and driving screws in automotive repairs and maintenance tasks
• Effective for drilling holes and driving screws in plumbing installations and repairs

See full description
Specifications for GSR 12V-35 FC 12V Cordless Brushless FlexiClick Drill Driver with Full Attachment Kit - Body Only Version - No Batteries or Charger Supplied
  • Weight
    0.75kg
  • No Load Speed
    0 to 460/1750rpm
  • Chuck Size
    10mm
  • Steel Drilling Capacity
    10mm
  • Torque Range
    20 - 35
  • Contents
    Angle Adapter GFA 12-W Professional
    Bit Holder Adapter GFA 12-X
    Drill Chuck Adapter GFA 12-B
    GSR 12V-35 FC Cordless Brushless Flexiclick Drill Driver
    L-BOXX 102
    Offset Angle Adapter GFA 12-E
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    06019H3003
  • Number of Batteries Supplied
    0
  • Wood Drilling Capacity
    32mm
  • Battery Type
    Lithium-Ion
  • Voltage
    12V
  • Model Number
    GSR 12V-35 FC
  • Chuck Type
    Keyless
  • Capacity
    Steel Drilling Capacity: 10 mm
    Wood Drilling Capacity: 32 mm
  • Item
    Cordless Drill Driver
  • Power Source
    Cordless
  • Chuck Capacity
    10mm
  • Includes
    Angle Adapter GFA 12-W Professional
    Bit Holder Adapter GFA 12-X
    Drill Chuck Adapter GFA 12-B
    GSR 12V-35 FC Cordless Brushless Flexiclick Drill Driver
    L-BOXX 102
    Offset Angle Adapter GFA 12-E

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome