GSR 12V-35 FC (Bodygfa 12-H, Auxhdl, Depthgge, L-Boxx) 12V Drill Driver
0
1
2

GSR 12V-35 FC (Bodygfa 12-H, Auxhdl, Depthgge, L-Boxx) 12V Drill Driver

Order Code: ZT3588051SCopy

£299.99 Inc VAT (20%)


Description

The Bosch GSR 12V-35 FC Professional cordless drill driver, featuring a brushless motor, stands out as the most versatile tool in the 12V category. Its innovative FlexiClick System incorporates four attachments (10-mm drill chuck, lockable bit holder, right angle adapter, and offset angle adapter), offering up to eight configurations for unparalleled flexibility. Despite its compact size, the tool delivers a powerful performance of 35 Nm and 1,750 rpm, making it ideal for challenging, hard-to-reach spaces. The brushless motor, combined with Electronic Motor Protection, prevents overload, ensuring an extended tool lifetime. Specifically designed for drilling and screwdriving in wood (32 mm) and steel (10 mm), it is compatible with all Bosch Professional 12V batteries and chargers, providing a comprehensive solution for various tasks.

Features and Benefits
• FlexiClick System: easy-to-switch attachments offering up to 8 combinations
• Extremely compact yet highly powerful, with 35 Nm and 1,750 rpm, provides optimum handling in hard-to-reach places
• Brushless motor along with Electronic Motor Protection prevents overload and ensures a longer tool lifetime

See full description
Specifications for GSR 12V-35 FC (Bodygfa 12-H, Auxhdl, Depthgge, L-Boxx) 12V Drill Driver
  • MFR Part No.
    06019H300B
  • Maximum Torque
    20/35Nm
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-Ion
  • No Load Speed
    0 - 460/0 - 1, 750 rpmrpm
  • Series
    GSR 12V-35 FC
  • Model Number
    06019H300B
  • Chuck Size
    10mm
  • Drive Type
    Keyless
  • Noise / Vibration Information
    Sound power level, 80 dB(A)
    Sound Pressure Level, 70 dB(A)
  • Weight
    0.59kg
  • Voltage
    12V
  • Number of Torque Settings
    20+1