GSR 18 V-28 Drill Driver Body Only Version - No Batteries or Charger Supplied - 0 601 9H4 100
0
1

GSR 18 V-28 Drill Driver Body Only Version - No Batteries or Charger Supplied - 0 601 9H4 100

Order Code: ZT1254240XCopy

£139.99 Inc VAT (20%)


Description

Tool Features:

• Electronic Motor Protection EMP protects the motor against overload.

• Electronic Cell Protection ECP protects the battery against overload, overheating and deep discharge therefore protecting it against irreparable damage.

• Durable metal chuck.

• 20+ Clutch settings.

• LED Work light

See full description
Specifications for GSR 18 V-28 Drill Driver Body Only Version - No Batteries or Charger Supplied - 0 601 9H4 100
  • Battery Type
    Lithium-Ion
  • Chuck Size
    13mm
  • Voltage
    18V
  • Torque Range
    28 - 63
  • Weight
    1.1 (excluding battery)kg
  • Steel Drilling Capacity
    13mm
  • Contents
    L-Boxx
  • Brushed or Brushless
    Brushed
  • Number of Batteries Supplied
    0
  • MFR Part No.
    0 601 9H4 100
  • Model Number
    GSR 18 V-28
  • No Load Speed
    Hi: 0 to 1900rpm
    Lo: 0 to 500rpm
  • Wood Drilling Capacity
    38mm
  • Chuck Capacity
    13mm
  • Capacity
    Steel Drilling Capacity: 13 mm
  • Item
    Cordless Drill Driver
  • Includes
    GSR 18 V-28 Drill Driver
  • Power Source
    Cordless
  • Chuck Type
    Keyless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome