GSR 18 V-60 FCC FlexiClick Professional Drill Driver Inc GFA 18-M Metal, GFA 18-E Offset Angle, GFA 18-W Right Angle & GFA 18-H Hammer Chuck Adaptors in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G7 103
0
1

GSR 18 V-60 FCC FlexiClick Professional Drill Driver Inc GFA 18-M Metal, GFA 18-E Offset Angle, GFA 18-W Right Angle & GFA 18-H Hammer Chuck Adaptors in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G7 103

Order Code: ZT1254248X

£459.99 Inc VAT (20%)


Description

Featured Chucks:

• GFA18-M professional drill chuck adaptor is a highly robust attachment, with a solid metal construction, holding drill bits of up to 13mm diameter.

• GFA18-W Professional angle screw adaptor with 1/4" hex socket allows easy and precise screwdriving even in very tight spaces, it effectively drives screws around corners.

• GFA18-E professional off-set angle screw adaptor enables precision screwdriving close to edges or walls.

• GFA18-H Professional rotary hammer adaptor with this attachment the drill driver becomes a high-powered SDS-plus rotary hammer with an impact energy of 1 Joule.


Tool Features:

• Convenient handling thanks to the short head length and new handle shape.

• Full flexibility with several adjustable adaptors.

• The FlexiClick system provides the optimum solution in every work situation.

• Easy to operate.

• FlexiClick adaptors can be locked in 16 different positions through 360° without removing them from the cordless screwdriver.

• Brushless EC motor prolongs motor lifetime and maximum battery runtime.

• The unique rotary hammer adaptor turns the drill/driver into a fully fledged rotary hammer.

• Precision clutch prevents over-tightening of screws.

• Kickback control sensors detect a sudden blockage, the motor switches off within a fraction of a second.

• Electronic Motor Protection uses an integrated temperature sensor management system to safeguard against overloads.

• Simply Connected functionality available when used with a GCY 30-4 Bluetooth Chip (sold separately)

See full description
Specifications for GSR 18 V-60 FCC FlexiClick Professional Drill Driver Inc GFA 18-M Metal, GFA 18-E Offset Angle, GFA 18-W Right Angle & GFA 18-H Hammer Chuck Adaptors in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G7 103
  • Weight
    1.7kg
  • Number of Batteries Supplied
    0
  • Steel Drilling Capacity
    13mm
  • Model Number
    GSR 18V-60 FCC
  • MFR Part No.
    0 601 9G7 103
  • Brushed or Brushless
    Brushless
  • No Load Speed
    Hi: 0 to 1900rpm
    Lo: 0 to 600rpm
  • Battery Type
    Lithium-Ion
  • Wood Drilling Capacity
    38mm
  • Contents
    1x L-Boxx 136 Carry Case
    1x GFA 18-M Metal Chuck Adaptor
    1x GSR 18V-60 FCC 18v Drill Driver
    1x GFA 18-E Off-Set Angle Adaptor
    1x L-Boxx Inlay for Tool and Charger
    1x GFA 18-H Hammer Adaptor + Handle
    1x GFA 18-W Angle Adaptor
  • Torque Range
    31 - 60
  • Voltage
    18V
  • Overall Length
    140mm
  • Chuck Size
    13mm
  • Capacity
    Wood Drilling Capacity: 38 mm
    Steel Drilling Capacity: 13 mm
  • Chuck Capacity
    13mm
  • Length
    140mm
  • Power Source
    Cordless
  • Includes
    1x GSR 18V-60 FCC 18v Drill Driver
    1x L-Boxx Inlay for Tool and Charger
    1x GFA 18-W Angle Adaptor
    1x GFA 18-E Off-Set Angle Adaptor
    1x GFA 18-M Metal Chuck Adaptor
    1x L-Boxx 136 Carry Case
    1x GFA 18-H Hammer Adaptor + Handle
  • Chuck Type
    Keyless
  • Item
    Cordless Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome