Maxxpack Twin  Drill & Screwdriver 18V Bare Unit
0
1
2
3
4

Maxxpack Twin Drill & Screwdriver 18V Bare Unit

Order Code: ZT3377989SCopy

£79.99 Inc VAT (20%)


Description

MAXXPACK Twin Drill® Drill & Screwdriver 18V Bare Unit
The Batavia MAXXPACK Twin Drill® Drill & Screwdriver saves time by not having to constantly switch manually between drilling and screwing. Perfect for jobs where pre-drilling is needed. Electronic torque setting and automatic speed adjustment make it easy to change modes. The ergonomic soft grip provides comfortable working, and the in-built work light improves visibility of the work piece.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Chuck: 10mm Keyless.
No Load Speed: 0-450/0-1, 500/min.
Max. Torque: 26Nm.
Torque Settings: 12.
Weight: 1.2kg.

Technical Specs
Chuck: 10mm Keyless.
No Load Speed: 0-450/0-1, 500/min.
Max. Torque: 26Nm.
Torque Settings: 12.
Weight: 1.2kg.

See full description
Specifications for Maxxpack Twin Drill & Screwdriver 18V Bare Unit
  • Voltage
    18V
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome