0
1
2
3

DGP180z 18V LXT Grease Gun (Body Only)

Order Code: ZT3076217S

£244.99 Inc VAT (20%)


Description

Bulk grease is directly loadable into the barrel
The Makita DGP180 is a body only Cordless Grease Gun powered by an 18V LXT Battery (not included). It can be used for the maintenance of heavy machinery and is highly controllable with 2 speed modes and a variable speed control trigger. The machine is able to apply grease at high pressure and has a LED light for poorly lit areas. Sold with a shoulder strap, as a body only machine without battery or charger in a cardboard box.

Features:
Variable speed control
Two speed modes: Slow and Auto Speed Change
Auto speed change mode applies grease while varying the flow rate automatically matching the resistance of the part being greased
LED job light
Lock-on function
Flexible hose
Bulk grease is directly loadable into the barrel
Able to dispense grease at high pressure
Ergonomically designed handle with soft grip provides increased comfort on the job
Equipped with Battery protection circuit: designed to protect the battery from damages due to over-discharge, high temperature or overload current
Comes With:
Shoulder strap
Specification:
Battery Type: Lithium-ion
Voltage: 18V
Body only machine
Grease Capacity (Cartridge): 410 g
Grease Capacity (Bulk): 455 g
Flexible Hose Length: 1200 mm
Max operating pressure: 10000 psi
Flow rate (slow speed): 145 ml/min
Flow rate (Auto speed change): 290 ml/min
Vibration no load: 2.5 m/sec²
Vibration K factor: 1.5 m/sec²
Noise sound pressure: 76 dB(A)
Noise K factor: 3 dB(A)
Net weight: 4.8 – 6.1 kg

See full description
Specifications for DGP180z 18V LXT Grease Gun (Body Only)
  • Battery Type
    Lithium-ion
  • Product Type
    Cordless Grease Gun
  • Hose Length
    1200mm
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome