Heavy-Duty Piston Siphon Pump FAIOCPSIPHD

Order Code: ZT2596065S

£33.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Heavy-Duty Piston Siphon Pump is designed to safely dispense liquids from containers ranging from 5L up to 205L drums. It is made from a non-corrosive PE material. Recommended for use with kerosene, diesel, gasoline, water (not safe to drink), light oils, chemical insecticides, soaps, detergents, mild acids, antifreeze and liquid waxes. Specification Total Length 1150mm Suction Tube Length 850mm Discharge Tube Length 1200mm approx. Delivery Volume 20LPM approx.

See full description
Specifications for Heavy-Duty Piston Siphon Pump FAIOCPSIPHD
  • Capacity
    205 litre
  • Type
    Piston Siphon Pump
  • Grease Type
    Siphon Pump