DCG418 XR FlexVolt Grinder 125mm

DCG418 XR FlexVolt Grinder 125mm


Select
£529.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £529.99

Description

The DEWALT DCG418 XR FlexVolt Grinder has a high power density motor with more copper and higher grade magnets for increased power, as well as an upgraded electronic module programme and components. A mesh guard improves durability and reduces motor dust ingress/contamination. When powered by a FlexVolt DCB546 or DCB547 battery, it provides up to 30% more power than the DCG414. Its compact gear case allows ease of use and access into tight spaces. Fitted with a rubber overmould that provides enhanced grip and comfort. An E-brake and E-clutch increase user safety, helping to protect the user in the event of disc bind up. There is also a one-touch guard system for easy keyless guard adjustments. Comes with a two-position side handle that offers greater comfort and control. Specifications: No Load Speed: 9,000/min.Max. Disc Diameter: 125mm.Weight: 2.2kg.

Feature Attributes

Disc Diameter:
125 mm
Power Source:
Cordless 54V
Battery Type:
Li-ion
Voltage:
54 V
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome