GWS 18V-10 Professional Angle Grinder 125mm 18V Bare Unit - BSH6019J4002

GWS 18V-10 Professional Angle Grinder 125mm 18V Bare Unit - BSH6019J4002

Order Code: ZT4037698S

£163.99 Inc VAT (20%)
£169.993.5% off


Description

Bosch GWS 18V-10 Professional Angle Grinder offers an improved level of power and tool control in the 18V category. It delivers cordless power equal to a 1, 000W corded grinder thanks to its powerful brushless motor and ProCORE18V technology. Equipped with Drop Control, KickBack Control, and intelligent brake system, this small angle grinder offers an increased level of user protection and convenience. Its Drop Control function shuts the grinder off immediately when accidentally dropping it on the floor. It also features a keyless nut. Suitable for cutting and grinding metal, stone, and concrete. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 9, 000/min. Disc Diameter: 125mm. Spindle: M14. Weight: 2.1kg excl. battery.

See full description
More like this
Specifications for GWS 18V-10 Professional Angle Grinder 125mm 18V Bare Unit - BSH6019J4002
  • Power Source
    Cordless 18V
  • Disc Diameter
    125mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome