RH18DAW4Z Heat Gun 18V Bare Unit

Order Code: ZT3076117S

£139.99 Inc VAT (20%)


Description

The HiKOKI RH18DA Heat Gun has a powerful motor with 2-stage air volume control, the conveniently located slide switch allows for quick selection. , Its LCD display shows temperature and battery levels, while below the screen are two temperature control buttons for easy adjustment in 10° increments., The compact design incorporates a soft grip handle, helping to reducing fatique over longer working periods. There is also a handy LED work light, ideal when working in darker areas. Supplied with 3 Nozzles (Plane, Round & Curved Surface). Bare Unit, NO battery or charger supplied. Specifications: Temperature (1/2): 30-400°C/30-550°C., Air Volume (1/2): 200/300L/min., Overall Length: 217mm., Weight: 0.6kg (without battery).

See full description
Specifications for RH18DAW4Z Heat Gun 18V Bare Unit
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit
  • Maximum Temperature
    550°C
  • Minimum Temperature
    30°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome