DCF840N XR Impact Driver 18V Bare Unit

Order Code: ZT3346552S

£189.99 Inc VAT (20%)


Description

DEWALT DCF840 XR Impact Driver with a high-power, brushless motor capable of outputting up to 192Nm of torque, ensuring heavy applications are completed quickly. Its compact design makes it ideal for a wide range of applications in construction, industrial and automotive environments. The LED ring light delivers the best visibility in the toughest environments.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Bit Holder: 6.35mm (1/4in) .
No Load Speed: 0-3, 200/min.
Impact Rate: 0-4, 200/bpm.
Max. Torque: 192Nm.
Weight: 0.88kg (without battery) .

Technical Specs
Bit Holder: 6.35mm (1/4in)
No Load Speed: 0-3, 200/min.
Impact Rate: 0-4, 200/bpm
Max. Torque: 192Nm
Weight: 0.88kg (without battery)

See full description
Specifications for DCF840N XR Impact Driver 18V Bare Unit
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome