Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Impact Drivers
DCF850N XR Bl Impact Driver 18V Bare Unit
By DeWalt
Order Code:
ZT3113460S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 7th Nov
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/cordless-impact-drivers/dcf850n-xr-bl-impact-driver-18v-bare-unit/p/ZT3113460S
Add to quotation
View all Cordless Impact Drivers
Description
The DEWALT DCF850N XR BL Impact Driver 18V comes as a Bare Unit, NO battery or charger supplied.
Specifications
Specifications for DCF850N XR Bl Impact Driver 18V Bare Unit
Battery Supplied
Bare Unit
No Load Speed
0-1000/2800/3250rpm
Maximum Torque
205Nm
Voltage
18V
Power Source
Cordless 18v
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome