DCF887D2-GB 18V 3 Speed Brushless Impact Driver, 2X 2.0AH XR Battery Packs, TSTAK Compatible Kitbox
0
1

DCF887D2-GB 18V 3 Speed Brushless Impact Driver, 2X 2.0AH XR Battery Packs, TSTAK Compatible Kitbox

Order Code: ZT1027212X

£169.99 Inc VAT (20%)


Description

This Brushless Motor Tool is designed for heavy applications, delivering up to 205Nm of torque for quick completion of tasks. It features three motor speeds and torque settings, including the PrecisionDrive mode, which enhances control in screwdriving to prevent damage to materials and fasteners. This versatile tool is supplied with a heavy-duty TSTAK kit box for convenient storage and is lightweight and compact for easy handling in tight spaces. It also includes a three-LED "Halo" light ring for optimal illumination, compatibility with all DEWALT 18V XR battery packs, a belt hook, and a magnetic bit holder.

Features and Benefits
• Equipped with a powerful brushless motor providing up to 205Nm of torque for swift completion of challenging tasks
• Features three adjustable motor speeds and torque settings, with a PrecisionDrive mode for added precision in screwdriving
• Comes with a sturdy TSTAK kit box, allowing for practical storage and easy transport
• Compact and lightweight, making it comfortable to handle and suitable for tight working conditions
• Incorporates a three-LED "Halo" light ring that enhances visibility during use
• Works with all DEWALT 18V XR battery packs, offering flexible power solutions
• Contains a belt hook and magnetic bit holder for additional functionality

See full description
Specifications for DCF887D2-GB 18V 3 Speed Brushless Impact Driver, 2X 2.0AH XR Battery Packs, TSTAK Compatible Kitbox
  • Brushed or Brushless
    Brushless
  • No Load Speed
    0 to 3,250rpm
    0 to 1,000rpm
    0 to 2,800rpm
  • Number of Batteries Supplied
    2
  • Blows per Minute
    0 to 3,800
  • Overall Length
    134mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Sound Pressure 96 dB(A)
    Vibration - Impact 22 m/s²
    Sound Power 107 dB(A)
    Sound Pressure Uncertainty 3 dB(A)
    Vibration Uncertainty K1 2.1 m/s²
  • Maximum Torque
    205Nm
  • Handle Type
    Pistol
  • Battery Type
    Lithium-Ion
  • Drive Type
    Hex
  • Overall Height
    225mm
  • Battery Capacity
    2A·h
  • Weight
    1.34kg
  • Supply Voltage
    18V
  • Hex Drive Size
    1/4in
  • Includes
    1x Multi-Voltage XR Charger
    1x T-STAK Compatible Kitbox
    2 x 2.0Ah XR Li-Ion Battery Packs with State of Charge Indicator
    1x Belt Hook
    1x Magnetic Bit Holder
  • Model Number
    DCF887D2-GB
  • Noise / Vibration Information
    Vibration - Impact 22 m/s²
    Sound Pressure 96 dB(A)
    Sound Power 107 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome