DCF887P2-GB 18V 3 Speed Brushless Impact Driver 2X 5.0AH XR Li-ion Battery Pack

DCF887P2-GB 18V 3 Speed Brushless Impact Driver 2X 5.0AH XR Li-ion Battery Pack

Order Code: ZT1027205X

£239.99 Inc VAT (20%)


Description

FEATURES:

• High power Brushless motor outputting up to 205Nm of torque ensures heavy applications are completed quickly

• Application control is achieved through 3 motor speeds and torque settings including Precision Drive

• Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage

• Lightweight and compact the tool is very comfortable to use and fits in small spaces

• 3x LED "Halo" light ring offers excellent workpiece lighting

• 5.0Ah XR battery packs offer great runtime and compatibility with all of your other 18V XR Dewalt Power Tools

• 6.35mm 'drop in' bit holder allows for quick, one handed fitment

See full description
Specifications for DCF887P2-GB 18V 3 Speed Brushless Impact Driver 2X 5.0AH XR Li-ion Battery Pack
  • Weight
    1.56kg
  • Model Number
    DCF887P2-GB
  • Number of Batteries Supplied
    2
  • Brushed or Brushless
    Brushless
  • Supply Voltage
    18V
  • Includes
    Multi-Voltage XR Charger
    Magnetic Bit Holder
    2 x 5.0Ah XR Li-Ion Battery Packs with State of Charge Indicator
    TSTAK Compatible Kitbox
    Belt Hook
  • No Load Speed
    0 to 2,800rpm
    0 to 1,000rpm
    0 to 3,250rpm
  • Overall Height
    245mm
  • Hex Drive Size
    1/4in
  • Maximum Torque
    205Nm
  • Handle Type
    Pistol
  • Noise/ Vibration Information
    Sound Pressure Uncertainty 3 dB(A)
    Hand/Arm Vibration - Impact 22 m/s²
    Sound Power 107 dB(A)
    Sound Pressure 96 dB(A)
    Sound Power Uncertainty 3 dB(A)
    Uncertainty K 1 (Vibration) 2.1 m/s²
  • Overall Length
    134mm
  • Battery Type
    Lithium-Ion
  • Blows per Minute
    0 to 3,800
  • Drive Type
    Hex
  • Battery Capacity
    5A·h
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise / Vibration Information
    Sound Power 107 dB(A)
    Sound Pressure 96 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome