DTD153ZJ 18V Brushless Impact Driver (Body Only) in Makpac Case

Order Code: ZT2601238S

£149.99 Inc VAT (20%)


Description

Makita DTD153ZJ 18V Brushless Impact Driver (Body Only) in MakPac Case The Makita DTD153ZJ is a compact yet powerful 18V impact driver that has been developed based on the DTD129. This professional tool has been designed for the most demanding of tasks thanks to its fully brushless motor which calls for higher power output and longer runtime. Producing up to 170Nm of torque, it is more than capable of driving woodscrews up to 125mm straight into timber without a pilot hole. The built-in LED job light allows you to see exactly what you are doing, increasing precision and therefore making this model ideal for both professional and DIY use. Features: Brushless motor for increased power output and longer runtime One-touch sliding chuck LED job light will illuminate the workpiece, allowing you to see exactly what you're doing Ergonomic soft grip for more comfortable use Electric brake Variable speed control by trigger Forward/reverse rotation Compact overall length Comes With: Belt Clip MakPac Type 3 Carry Case with inlay Specification: Standard Bolt: M5-M16 High Tensile Bolt: M5-M14 Coarse thread (length): 22 - 125 mm Max Fastening Torque: 170 Nm No Load Speed: 0 - 3400 rpm Vibration: Fastening Bolt: 13.0 m/sec_ Vibration K factor: 1.5 m/sec_ Noise sound pressure: 96 dB(A) Noise sound power: 107 dB(A) Noise K factor: 3 dB(A) Net weight: 1.5 kg Driving Shank: 6.35mm (1/4") Hex Machine Screw: M4-M8 Impacts per Minute: 0 - 3,600 ipm

See full description
Specifications for DTD153ZJ 18V Brushless Impact Driver (Body Only) in Makpac Case
  • Battery Supplied
    No
  • Voltage
    18V
  • Product Type
    Impact Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome