DTD157Z BL LXT Impact Driver 18V Bare Unit MAKDTD157Z

DTD157Z BL LXT Impact Driver 18V Bare Unit MAKDTD157Z

Order Code: ZT2423542S

£129.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita DTD157 LXT Impact Driver has a powerful brushless motor and electronic 2-speed impact power selection. Variable speed is controlled via a trigger. It also has an assist mode for controlled screwdriving. Fitted with an ergonomically designed high comfort grip. There is also an electric brake and an LED job light. Supplied as a Bare Unit - No Battery or Charger. Specification Driving Shank 6.35mm (1/4in) No Load Speed 0-1,300/0-3,000/min. Impact Rate 0-2,000/0-4,100/bpm Max. Fastening Torque 140Nm Capacity Bolt Standard M5-M14, High Tensile M5-M12 Machine Screw M4-M8 Coarse Thread 22-90mm Weight 1.2kg

See full description
Specifications for DTD157Z BL LXT Impact Driver 18V Bare Unit MAKDTD157Z
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-1300/0-3000rpm
  • Maximum Torque
    140Nm
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome