EINIMPAXXO23 Impaxxo 18/230 Power X-Change Impact Wrench 18V Bare Unit

Order Code: ZT4043440S

£99.99 Inc VAT (20%)


Description

EINIMPAXXO23 IMPAXXO 18/230 Power X-Change Impact Wrench 18V Bare Unit
The Einhell IMPAXXO 18/230 Power X-Change Impact Wrench is the perfect addition when it comes to care and maintenance of your domestic vehicle fleet. Instead of investing a great deal of time and energy in changing tyres in spring and autumn, this practical helper loosens nuts in no time at all. The powerful impact wrench provides a convenient alternative to tiring loosening by hand.

Powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty. The high torque of the powerful cordless impact wrench ensures sufficient force to loosen even tightly seated, wedged or rusted nuts in no time. Despite its performance, the IMPAXXO 18/230 is a lightweight in its class, which makes it comfortable to use.

It has a robust 1/2in square socket, and delivery includes a bit adaptor for screwing. The integrated LED light for illuminating the working area also allows a quick tyre change when it matters: when sunset is creeping up on you, in darkness or in garages without sufficient lighting.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Tool Holder: 1/2in square.
No Load Speed: 0-2, 900/min.
Impact Rate: 0-3, 000/bpm.
Max. Torque: 230Nm.
Weight: 1.6kg excl. Battery.

See full description
Specifications for EINIMPAXXO23 Impaxxo 18/230 Power X-Change Impact Wrench 18V Bare Unit
  • Maximum Torque
    230Nm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Drive Type
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome