0
1
2

GDR 10.8V-LI Impact Driver Kit with L-Boxx

Order Code: ZT1034399P

£289.99 Inc VAT (20%)


Description

The Bosch® GDR 12V-105 Professional is a compact 12V cordless impact driver, ideal for versatile applications in tight spaces and overhead work. Delivering up to 105Nm of torque, this Bosch® impact driver effortlessly handles screws from M4 to M12 in metal and concrete applications.

Features and Benefits
• Compact design for easy access in tight spaces and overhead work
• 105 Nm torque powers through metal and concrete applications
• Up to 2,600 rpm ensures rapid work progress
• The ergonomic design reduces fatigue during prolonged use
• Compatible with Bosch® Professional 12V batteries and chargers to integrate seamlessly into existing tool setups

Typical Applications
• Ideal for assembling furniture, cabinets, and fixtures where driving screws into metal or concrete is required
• Used for installing shelves, brackets, and hardware in various materials
• Suitable for maintenance tasks such as repairing equipment, tightening bolts, and conducting general repairs in industrial settings
• Used in automotive repair and maintenance for tasks like fastening bolts and screws in engine components and chassis
• Useful on construction sites for tasks like framing, installing drywall, and fastening structural components

See full description
Specifications for GDR 10.8V-LI Impact Driver Kit with L-Boxx
  • Brushed or Brushless
    Brushed
  • Blows per Minute
    0 to 3,100
  • Drive Type
    Hex
  • Model Number
    GDR 10.8V-LI
  • Supply Voltage
    12V
  • Features
    LED Work Light
  • Capacity
    M4 - M12
  • No Load Speed
    0 to 2,600rpm
  • Battery Type
    Lithium-ion
  • Hex Drive Size
    1/4in
  • Handle Type
    Pistol
  • Overall Length
    137mm
  • Battery Capacity
    2A·h
  • Weight
    1kg
  • Maximum Torque
    105Nm
  • Number of Batteries Supplied
    2
  • Overall Height
    178mm
  • MFR Part No.
    06019A6976

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome