GDR 12V-110 Professional 1/4in Impact Driver 12V Bare Unit - BSH6019E0002

GDR 12V-110 Professional 1/4in Impact Driver 12V Bare Unit - BSH6019E0002

Order Code: ZT4037612S

£149.99 Inc VAT (20%)


Description

The Bosch GDR 12V-110 Professional Impact Driver comes with a brushless motor. Its compactness ensures perfect handling, even in the tightest spaces and overhead. For greater accuracy while screwdriving, the impact driver's 2-stage Power Control prevents the overtightening of small screws. Other features include a charge level indicator, Electronic Cell Protection, Li-ion, speed selection, and variable speed. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System) Specifications: Tool Holder: 1/4in Hex Uni. No Load Speed: 0-1, 200/0-2, 600/min. Impact Rate: 0-2, 700/0-3, 100/bpm. Max. Torque: 110Nm. Torque Settings: 2. Bolt Size: M4 - M12. Weight: 0.9 kg incl. battery.

See full description
Specifications for GDR 12V-110 Professional 1/4in Impact Driver 12V Bare Unit - BSH6019E0002
  • Power Source
    Cordless 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome