0
1

GDR 18 V-160 18V Cordless Dynamic Series Impact Driver in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G5 104

Order Code: ZT1254412X

£139.99 Inc VAT (20%)


Description

Tool Features:

• Compact and Lightweight.
• Heavy applications made easy due to high torque.
• Fast working progress thanks to high speed.
• Easy handling due to ergonomic design.

See full description
Specifications for GDR 18 V-160 18V Cordless Dynamic Series Impact Driver in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G5 104
  • Blows per Minute
    0 - 3,600
  • Weight
    1.02kg
  • Hex Drive Size
    1/4"in
  • Capacity
    M6 - M14
  • MFR Part No.
    0 601 9G5 104
  • Battery Type
    Lithium-ion
  • Supply Voltage
    18V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Overall Length
    153mm
  • Model Number
    GDR 18 V-160
  • Maximum Torque
    160Nm
  • Drive Type
    Hex
  • Overall Height
    234mm
  • Includes
    1x Belt Hook
    1x L-Boxx 136 Case with Inlay
  • No Load Speed
    0 to 2,800rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome