GDX 18V-200 Professional Impact Driver/Wrench 18V 2 x 5.0Ah Li-ion

Order Code: ZT5350142S

£399.99 Inc VAT (20%)


Description

This Bosch GDX 18V-200 Professional Impact Driver/Wrench is supplied with:2 x 18V 5.0Ah Li-ion Batteries.1 x GAL 18V-40 Charger.1 x L-Case Carry Case.

Specifications for GDX 18V-200 Professional Impact Driver/Wrench 18V 2 x 5.0Ah Li-ion
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • No Load Speed
    0-3, 400rpm
  • Power Source
    Cordless 18V
  • Maximum Torque
    200Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome