GDX 18V-200 Professional Impact Driver/Wrench 18V Bare Unit - BSH6019J2204

Order Code: ZT4037589S

£159.99 Inc VAT (20%)


Description

The Bosch GDX 18V-200 Professional Impact Driver/Wrench combines brushless power, a compact design and a 2-in-1 tool holder for highest flexibility. Its unique 2-in-1 tool holder with 1/4in internal hex and 1/2in square drive makes it versatile and ideal for the widest range of applications. A variable speed trigger provides better control over speed and torque. Electronic Motor Protection (EMP) protects the motor against overload and ensures a long life. The ideal choice for tightening and removing screws, when working in metal sheet, metal or wood. It also features a handy LED work light, ideal when working in confided spaces and a belt clip. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Tool Holder: 1/4in Hex Uni, 1/2in Square. No Load Speed: 0-3, 400/min. Impact Rate: 0-4, 000/bpm. Max. Torque: 200Nm. Max. Breakaway Torque: 350Nm. Max. Screw Diameter: M6 - M16. Weight: 1.2kg excl. battery.

See full description
Specifications for GDX 18V-200 Professional Impact Driver/Wrench 18V Bare Unit - BSH6019J2204
  • Voltage
    18V
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    200Nm
  • No Load Speed
    0-3, 400rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome