MAXXPACK Brushless Impact Driver 18V Bare Unit BAT7062808

Order Code: ZT2424296S

£69.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Impact Driver has a brushless motor for increased power and extended service life. It has variable speed control and a soft start feature for added control. Fitted with an ergonomic, soft grip handle for increased user comfort and control. There is also an LED job light, ideal when working in dark spaces. Comes as a Bare Unit, No Battery or Charger. Specification Bit Holder 6.35mm (1/4in). No Load Speed 0-2,200/min. Impact Rate 0-3,300/bpm. Max. Torque 180Nm. Sound Pressure Level LpA 74.98 dB(A). Weight 1.12kg.

See full description
Specifications for MAXXPACK Brushless Impact Driver 18V Bare Unit BAT7062808
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    180Nm
  • Voltage
    18V
  • No Load Speed
    0-2200rpm
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome