0
1
2
3
4
5
6
7
8

PowerMaxx BS BL Q Brushless Drill/Screwdriver 12V 2 x 2.0Ah Li-ion MPTPMBS12QC

Order Code: ZT2423263S

£149.99 Inc VAT (20%)


Description

The Metabo PowerMaxx BS BL Q Drill/Screwdriver has a compact lightweight design, making it ideal for a wide variety of applications. Utilises the Metabo Quick System for quick-change of bit retainer and bits, provides flexible working. Its push-in battery packs are extremely compact and handy. There is also a practical capacity display for checking the charge status. The belt hook can be fixed either on the right or left side without tools. Supplied with 1 x Quick-Change Drill Chuck 10mm, 1 x Quick-Change Angle Adaptor, 2 x 12V 2.0Ah Li-Power Push-in Batteries, 1 x LC 40 Charger, 1 x Belt Hook and 1 x Plastic Carry Case. Specification Chuck Capacity 1-10mm No Load Speed 0-400/0-1,500/min. Max. Torque Soft 20Nm, Hard 38Nm Drill Capacity Steel 10mm, Wood 32mm Weight 0.7kg (without battery), 0.9kg (with battery)

See full description
Specifications for PowerMaxx BS BL Q Brushless Drill/Screwdriver 12V 2 x 2.0Ah Li-ion MPTPMBS12QC
  • Power Source
    Cordless 12v
  • Maximum Torque
    38Nm
  • Battery Supplied
    2 x 2.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome