WH18DAW4Z Multi-Volt Impact Driver 18V Bare Unit

WH18DAW4Z Multi-Volt Impact Driver 18V Bare Unit

Order Code: ZT4792167S

£79.99 Inc VAT (20%)


Description

The HiKOKI WH18DAW4Z Multi-Volt Impact Driver has a compact and lightweight design for optimum manoeuvrability. A variable speed trigger provides optimum control during operation. Fitted with an ergonomic soft grip for optimum ease of use and safe, and comfortable handling. There is also an integrated LED light for good illumination of the work area. Specifications: Bit Retainer: 6.35mm.No Load Speed: 0-2, 700/min.Impact Rate: 0-3, 600/BPM.Max. Torque: 140Nm.Capacity: Ordinary Bolt M5 - M14, High-Tension Bolt M5-M12.Bare Unit Weight: 0.8kg.

See full description
Specifications for WH18DAW4Z Multi-Volt Impact Driver 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome