WH18DBDL2W4Z 18V Brushless Impact Driver - Body Only

WH18DBDL2W4Z 18V Brushless Impact Driver - Body Only

Order Code: ZT1254417X

£199.99 Inc VAT (20%)


Description

WH18DBDL2 18V Brushless Impact Driver

• Brushless motor with maximum tightening torque of 207Nm (hard)
• IP56 rating for dust resistance & waterproofing
• Triple hammer mechanism: three anvils for higher power and extended life
• 4 mode speed selection for a variety of jobs

IMAGE FOR ILLUSTRATION PURPOSES -Body Only - No Batteries Supplied

1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.

See full description
Specifications for WH18DBDL2W4Z 18V Brushless Impact Driver - Body Only
  • Blows per Minute
    4000
  • Capacity
    Screw 4-10mm
    Bolt M5-M18
    HT Bolt M5-M14
    Self Drilling Screw 3.5 - 6.0mm Dia
  • No Load Speed
    0 to 2900rpm
  • Overall Length
    124mm
  • Battery Capacity
    6.0A·h
  • Supply Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Weight
    1.6kg
  • Model Number
    WH18DBDL2W4Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome