WH18DBFL2JJZ 18V Brushless Impact Driver with 2X 5.0AH Li-ion Batteries

WH18DBFL2JJZ 18V Brushless Impact Driver with 2X 5.0AH Li-ion Batteries

Order Code: ZT1254414X

£419.99 Inc VAT (20%)


Description

WH18DBFL2 18V Brushless Impact Driver

• High power brushless motor with maximum
• Tightening torque of 172Nm (hard)
• Electric brake
• Bright LED worklight
• Soft grip handle
• Forward & reverse switch
• Low battery indicator
• Side hook can be fitted on right or left
• Supplied with 2x 5.0AH Li-ION batteries

IMAGE FOR ILLUSTRATION ONLY - BATTERIES SUPPLIED

See full description
Specifications for WH18DBFL2JJZ 18V Brushless Impact Driver with 2X 5.0AH Li-ion Batteries
  • Supply Voltage
    18V
  • Overall Length
    126mm
  • Number of Batteries Supplied
    2
  • MFR Part No.
    WH18DBFL2/JJZ
  • Maximum Torque
    172Nm
  • Drive Type
    Hex
  • Features
    LED Work Light
  • Model Number
    WH18DBFL2
  • Weight
    1.6kg
  • Hex Drive Size
    1/4in
  • Handle Type
    Pistol
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-Ion
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Includes
    1 x Charger
    1 x Carry Case
  • Blows per Minute
    0
  • No Load Speed
    0 to 3,100rpm
  • Battery Capacity
    5A·h
  • Capacity
    Screw 4 - 10mm
    H/T Bolt M15 - M12
    Bolt M5 -M16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome