0
1
2
3

X20S Impact Driver 20V 2 x 2.0Ah Li-ion OLPX20SID2

Order Code: ZT2423593S

£82.99 Inc VAT (20%)


Description

The Olympia Tools X20S Impact Driver has an all-metal gearbox and variable speed control. A quick-stop function improves user safety. The body features an integrated bit holder, meaning you always have a screwdriver bit close by. Fitted with a soft grip handle for reduced fatigue and increased control. There is also a handy LED work light, ideal when working in dark spaces. Supplied with 2 x 20V 2.0Ah X20S Li-ion Batteries, 1 x X20S Fast Charger, 1 x Screwdriver Bit, 1 x Belt Clip and 1 x Carry Case. Specification Bit Holder 6.35mm (1/4in) No Load Speed 0-2,300/min. Impact Rate 0-3,200/bpm Max. Torque 140Nm Charge Time 1 hour Weight 1.52kg

See full description
Specifications for X20S Impact Driver 20V 2 x 2.0Ah Li-ion OLPX20SID2
  • No Load Speed
    0-2300rpm
  • Voltage
    20V
  • Maximum Torque
    140Nm
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Power Source
    Cordless 20v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome