M12FIWF12-0 M12 Fuel 1/2" Impact Wrench with Friction Ring (Body Only Version - No Batteries or Charger Supplied)

M12FIWF12-0 M12 Fuel 1/2" Impact Wrench with Friction Ring (Body Only Version - No Batteries or Charger Supplied)

Order Code: ZT1254295XCopy

£129.99 Inc VAT (20%)


Description

The Milwaukee 12v M12 Li-ion FUEL 1/2in impact wrench is a powerful tool featuring a 1/2" anvil with a friction ring for quick and easy socket changes. Specifically designed to offer better access in tight spaces, this impact wrench has a compact overall length of only 125 mm. The FUEL technology ensures efficient performance and durability, making it a versatile and reliable choice for various applications where a compact and powerful impact wrench is required.

Features and Benefits
• Provides up to 339 Nm of maximum torque for handling difficult tasks
• 4-mode drive control offers the user precise control
• Bright LED work light provides workspace illumination
• Flexible battery system works with all Milwaukee® M12™ batteries

Notes
• MLW2634919B is body only. Batteries are available <a href="https://www.cromwell.co.uk/shop/power-tools/lithium-ion-batteries/c/076601?tab=&pageLimit=10&showProducts=true&brand=Milwaukee&battery_capacityah=2.0&battery_capacityah=5.0"> here </a>

See full description
Specifications for M12FIWF12-0 M12 Fuel 1/2" Impact Wrench with Friction Ring (Body Only Version - No Batteries or Charger Supplied)
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    0
  • Maximum Torque
    339Nm
  • Weight
    1.5kg
  • Model Number
    M12FIWF12-0
  • Voltage
    12V
  • MFR Part No.
    4933464615
  • Drive Size
    1/2in
  • Contents
    M12FIWF12-0 Impact Wrench
  • No Load Speed
    2700rpm
    High: 0 - 2700rpm
    Med: 0 - 1800rpm
  • Series
    M12
  • Blows per Minute
    High: 3,200
    Low: 1,100
    Med: 2,100
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Includes
    M12FIWF12-0 Impact Wrench
  • Body Style
    Pistol Grip
  • Length
    124.5mm
  • Product Type
    Electric Tools
  • Battery Supplied
    No
Product Reviews -
6 years ago by Neil
Very good tool. Very powerfull for the size. Lug nuts no issue. Lots of reviews on You tube. Would not remove the torques bolts on brake caliper mount on a 207 but they can be a struggle to get off. Used a bigger version I have and they just came popped off. However very good compact tool.

6 years ago by Daniel
Milwaukee are brillaint tools. Leading the market. With 340 nm of torque. Cant complain.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome