0
1

GNA 18 V-16 18V Cordless Nibbler Body Only Version - No Batteries Or Charger Supplied - 0 601 529 500

Order Code: ZT1254348X

£509.99 Inc VAT (20%)


Description

Tool Features:

• High productivity: 18V cordless tool comparable to 700W corded tool.

• Compact design: 185mm grip circumference and perfect balance for easy handling.

• Restart protection. - only through restarting the machine will the tool be ready to use.

• Electronic motor protection - motor shuts off when overloaded, overheated or blocked.

• Battery Charge level Indicator - shows the level of remaining battery charge.

Cutting Capacity:

• Minimum Curve Radius: 40mm
• Max. Cutting Capacity in Steel (800 N/mm²) 0.7mm
• Max. Cutting Capacity in Steel (600 N/mm²) 1.0mm
• Max. Cutting Capacity in Steel (400 N/mm²) 1.6mm
• Max. Cutting Capacity in Aluminium (250 N/mm²) 2.0mm

See full description
Specifications for GNA 18 V-16 18V Cordless Nibbler Body Only Version - No Batteries Or Charger Supplied - 0 601 529 500
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • Noise/ Vibration Information
    Sound Power Level: 76 dB(A)
    Sound Uncertainty K: 3 dB
    Vibration Uncertainty K: 1.5 m/s²
    Sound Pressure Level: 65 dB(A)
    Vibration Emission Value Cutting Sheet Metal ah: 7.2 m/s²
  • Strokes per Minute
    1,400
  • Includes
    GNA 18 V-16 Nibbler Body Only
    Supplied In Manufacturers Carton
  • Weight
    1.5kg
  • Model Number
    GNA 18V-16
  • Maximum Aluminium Cutting Capacity
    2mm
  • Type
    Cordless Nibbler
  • Maximum Steel Cutting Capacity
    1.6mm
  • Voltage
    18V
  • MFR Part No.
    0 601 529 500
  • Item
    Cordless Shears
  • Power Source
    Cordless
  • No Load Speed
    1400
  • Noise / Vibration Information
    Sound Power Level, 76 dB(A)
    Sound Pressure Level, 65 dB(A)
    Sound Uncertainty K, 3 dB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome