0
1

GSC 12V-13 Cordless Metal Shear, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1334660S

£309.99 Inc VAT (20%)


Description

Compact, lightweight with high cutting capacity. Precise straight and curved cuts with long lasting battery runtime.

Features and Benefits:
■ Lightweight and most compact design for comfortable and low-fatigue working
■ Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge
■ Practical battery charge level indicator with 3 LEDs
■ Settable cutting clearance between the blades for optimum adjustment to suit the thickness of the material being worked on
■ Extremely powerful: effortlessly performs cuts up to 1.3 mm in metal and 2.0mm in aluminium
■ Fully functional, even after a 1 metre drop test onto concrete, due to flexible Durashield housing
■ Reversible blade with 4 cutting edges for longer lifetime

Typical Application:
■ For straight and curved cuts in sheet metal and aluminium

See full description
Specifications for GSC 12V-13 Cordless Metal Shear, Body Only Version - No Batteries or Charger Supplied
  • Weight
    1.4kg
  • Maximum Steel Cutting Capacity
    Steel 600N/mm²: 0.8 mm
    Steel 400N/mm²: 1.3 mm
    Steel 800N/mm²: 0.6 mm
  • Battery Type
    Lithium-Ion
  • Includes
    Carboard Box
    Allen Key
  • Type
    Shears
  • Model Number
    GSC 12V-13
  • Overall Length
    256mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Strokes per Minute
    3,600
  • Maximum Aluminium Cutting Capacity
    2mm
  • Power Source
    Cordless
  • Item
    Cordless Shears
  • Length
    256mm
  • Voltage
    10.8V
  • MFR Part No.
    GSC 12V-13
  • No Load Speed
    3600