P18DSL/W4Z Cordless Planer 18V Bare Unit HIKP18DSLW4

P18DSL/W4Z Cordless Planer 18V Bare Unit HIKP18DSLW4

Order Code: ZT1461614S

£129.99 Inc VAT (20%)
£139.997% off


Description

The HiKOKI P18DSL Planer is ideal for professional carpenters and has a robust design with a high-speed motor that gives a fine finish in all materials. It has a maximum cutting depth of 2mm for quick stock removal. Equipped with a safety brake, when the switch trigger is released, the brake stops the blade rotation automatically. The built-in blade stand prevents damage to blades or worktop, prolonging tool life. Fitted with a soft grip handle for increased user comfort. Bare Unit, No Battery or Charger supplied. Specification No Load Speed 16,000/min. Cutting Depth 2mm, Rebate Depth 19mm Planer Width 82mm Weight 3.3kg

See full description
Specifications for P18DSL/W4Z Cordless Planer 18V Bare Unit HIKP18DSLW4
  • MFR Part No.
    HIKP18DSLW4
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Cutting Depth
    2mm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome