0
1

DCF510N XR 3/8in & 1/2in Sealed Head Ratchet 12V Bare Unit

Order Code: ZT3346649S

£249.99 Inc VAT (20%)


Description

The DEWALT DCF510 XR Sealed Head Ratchet comes with two interchangeable anvils to suit a wide variety of jobs. Its durable sealed head increases the overall strength of the tool as well as letting you gain access to hard to reach locations. The brushless motor delivers up to 102Nm Torque, ideal for use with a wide variety of fastener sizes and applications. Its narrow motor design ensures easier access into tight spaces. A variable speed trigger helps you to alter output based on the application.

The ergonomic soft grip increases user comfort and helps to reduce fatique. Its glass-filled nylon housing provides added strength and protects from oils and solvents. There is also a bright LED work light, ideal when working in dark spaces.

Comes as a Bare Unit, NO battery or charger.

Supplied with: 1 x 3/8in Square Drive Anvil and 1 x 1/2in Square Drive Anvil.

Specifications:

No Load Speed: 300/min.
Max. Fastening Torque: 102Nm.
Length: 420mm.

Technical Specs
No Load Speed: 300/min.
Max. Fastening Torque: 102Nm.
Length: 420mm.

See full description
Specifications for DCF510N XR 3/8in & 1/2in Sealed Head Ratchet 12V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Drive Size
    3/8 & 1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome