DJR186z 18V LXT Reciprocating Saw (Body Only)

DJR186z 18V LXT Reciprocating Saw (Body Only)

Order Code: ZT2604306S

£119.99 Inc VAT (20%)


Description

A comfortable anti-slip grip gives more accurate control and comfortability when this battery reciprocating saw is in use The Makita DJR186 is a cordless reciprocating saw powered by one 18V Li-ion battery. It has been developed with up to 2800 strokes per minute and is capable of cutting through 130mm mild steel pipe. You can expect quick and easy blade changes, no more looking for a hex key, with the tool-less blade change. A comfortable anti-slip grip gives more accurate control with the lock switch at thumb level. This machine will run on any 18V Makita LTX batteries which are not included. Sold without battery or charger in a cardboard carton. Features: Tool-less blade change Trigger switch with lock-off lever Electric brake Variable speed Ergonomically designed handle Newly designed crank mechanism for higher efficiency High power Specification: Battery Type: Lithium-ion Body only machine Voltage: 18 v Capacity in Wood: 255 mm Capacity in Mild Steel Pipe: 130 mm Strokes per Minute: 0 - 2,800 spm Stroke Length: 32 mm Noise sound pressure: 84 dB(A) Noise sound power: 95 dB(A) Noise K factor: 3 dB(A) Vibration K factor: 1.5 m/sec_ Vibration: Cutting Wood: 12.5 m/sec_ Vibration: Cutting Chipboard: 13.0 m/sec_ Net weight: 3.8 kg

See full description
Specifications for DJR186z 18V LXT Reciprocating Saw (Body Only)
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Product Type
    Reciprocating Saw
  • Stroke Length
    32mm
  • Battery Supplied
    No
  • Power Source
    Cordless
  • Weight
    3.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome