GSA 18V-LI C Professional Reciprocating Saw 18V Bare Unit

GSA 18V-LI C Professional Reciprocating Saw 18V Bare Unit

Order Code: ZT5350131S

£169.99 Inc VAT (20%)


Description

Bosch GSA 18V-LI C Professional Reciprocating Saw with a handydesign and reduction of vibrations for smoother operation. Its strong motor enables fast progress when sawing. The tool-free Bosch SDS system makes changing saw blades fast and easy. Ideal for sawing wood, metal, and plastic as well as wood composites and insulation materials. Comes as a Bare Unit, NO battery or charger in a cardboard box.Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.Supplied with:1 x S 922 AF Flexible for Metal Reciprocating Saw Blade, 1 x S 922 EF Flexible for Metal Reciprocating Saw Blade and2 x S 922 HF Flexible for Wood Metal Reciprocating Saw Blades.Specifications:Strokes at No Load: 0-3, 050/min.Stroke Length: 21mm.Max. Cutting Depth: Wood 200mm, Metal Profiles Pipes 100mm.Weight: 2.0kg excl. battery.

See full description
Specifications for GSA 18V-LI C Professional Reciprocating Saw 18V Bare Unit
  • Stroke Length
    21mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • No Load Speed
    0-3, 050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome